Walter
Walter - Stardrill-3*Dc
- Zoro #: G2945646
- Mfr #: B3213.DF.16,0.Z01.48R
Hover or click to zoom Tap to zoom
Key Features
- Item: Indexable Drill Bit for General Drilling
- ANSI Code: B3213.DF.16,0.Z01.48R
- Toolholder Style: B3213
- Overall Length: 112.00mm
- Standards: DIN 1835 B and DIN 6535 HE Shank
- ISO Number: B3213.DF.16,0.Z01.48R
- Shank Type - Machining: Combi-Shank
- Max. Drill Dia.: 16.00mm
$535.84
Subtotal: $535.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter #B3213.DF.16,0.Z01.48R Specifications
- Zoro #: G2945646
- Mfr #: B3213.DF.16,0.Z01.48R
- Item: Indexable Drill Bit for General Drilling
- ANSI Code: B3213.DF.16,0.Z01.48R
- Toolholder Style: B3213
- Overall Length: 112.00mm
- Standards: DIN 1835 B and DIN 6535 HE Shank
- ISO Number: B3213.DF.16,0.Z01.48R
- Shank Type - Machining: Combi-Shank
- Max. Drill Dia.: 16.00mm
- Shank Dia.: 16.00mm
- Shank Length: 48.00mm
- Depth x Dia. Ratio: 3xD
- Flute Length: 60.00mm
- Cutting Direction: Right Hand
- Max. Drilling Depth: 48.00mm
- Country of Origin (subject to change): China
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 16.00mm, 3xD, Max. Drilling Depth 48.00mm
Reviews of Walter #B3213.DF.16,0.Z01.48R
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER Walter - Drill with Symmetric Inserts D4140-05-14.00A16-B
- WALTER Walter - Stardrill-3*Dc B3213.DF.13,7.Z01.41R
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.05-18. D4140.05-18.00A19-D
- WALTER Walter - Drill with Symmetric Inserts D4140.03-23.00F26-F
- WALTER High Performance Indexable Drills, Metric, D4240-02-F D4240-02-17.00F20-C
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-2 D4140-05-22.00A25-F
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-3 D4140-05-36.00F40-P
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-07-3 D4140-07-34.00F40-N
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-3 D4140-05-34.00F40-N
- KYOCERA S32DRV310M409 S32DRV310M409
- TUNGALOY Indexable Drill Body, MCTR14.00XM25-40 4812128
- Walter Indexable Insert Drills