Walter
Walter - Stardrill-3*Dc
- Zoro #: G2948437
- Mfr #: B3213.DF.16,5.Z01.49R
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Indexable Drill Bit for General Drilling
- Max. Drill Dia.: 16.50mm
- Standards: DIN 1835 B and DIN 6535 HE Shank
- ANSI Code: B3213.DF.16,5.Z01.49R
- Max. Drilling Depth: 50.00mm
- Depth x Dia. Ratio: 3xD
- Shank Dia.: 16.00mm
- Shank Type - Machining: Combi-Shank
$564.04
Ships from United States
Subtotal: $564.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter #B3213.DF.16,5.Z01.49R Specifications
- Zoro #: G2948437
- Mfr #: B3213.DF.16,5.Z01.49R
- Item: Indexable Drill Bit for General Drilling
- Max. Drill Dia.: 16.50mm
- Standards: DIN 1835 B and DIN 6535 HE Shank
- ANSI Code: B3213.DF.16,5.Z01.49R
- Max. Drilling Depth: 50.00mm
- Depth x Dia. Ratio: 3xD
- Shank Dia.: 16.00mm
- Shank Type - Machining: Combi-Shank
- Flute Length: 62.00mm
- Shank Length: 48.00mm
- ISO Number: B3213.DF.16,5.Z01.49R
- Overall Length: 114.00mm
- Toolholder Style: B3213
- Cutting Direction: Right Hand
- Country of Origin (subject to change): China
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 16.50mm, 3xD, Max. Drilling Depth 50.00mm
Reviews of Walter #B3213.DF.16,5.Z01.49R
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER Replaceable tip Point drills, D4140-07-20.00F20-E, 7 xDc, Coolant styl D4140-07-20.00F20-E
- WALTER Walter - Stardrill-3*Dc B3213.U3F.0107.Z01.32R
- WALTER High Performance Indexable Drills, unit: inch, Lc:Dc ratio: 3, Coolant D4140.03-36.00F38-P
- WALTER Replaceable tip Point drills, D4140-03-22.00F25-F, 3 xDc, Coolant sty D4140-03-22.00F25-F
- WALTER Walter - Xtra-tec indexable Drill-3*Dc B4213.N8.070.Z1.210R-6
- WALTER Replaceable tip Point drills, D4140.05-23.00F26-F, 5 xDc, Coolant sty D4140.05-23.00F26-F
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-2 D4140-05-29.00A32-J
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.03-22. D4140.03-22.00A26-F
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-07-3 D4140-07-30.00A32-K
- TUNGALOY Indexable Drill Body, TRLG30.00x1000-FM40 4846307
- TUNGALOY Inserted Drill Body, Parts and Accessorie 6714855
- Walter Indexable Insert Drills