Walter
Walter - Stardrill-3*Dc
- Zoro #: G2947274
- Mfr #: B3213.DF.17,5.Z01.52R
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Indexable Drill Bit for General Drilling
- Max. Drill Dia.: 17.50mm
- Cutting Direction: Right Hand
- Shank Dia.: 16.00mm
- Depth x Dia. Ratio: 3xD
- ISO Number: B3213.DF.17,5.Z01.52R
- Shank Type - Machining: Combi-Shank
- Standards: DIN 1835 B and DIN 6535 HE Shank
$529.88
Subtotal: $529.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter #B3213.DF.17,5.Z01.52R Specifications
- Zoro #: G2947274
- Mfr #: B3213.DF.17,5.Z01.52R
- Item: Indexable Drill Bit for General Drilling
- Max. Drill Dia.: 17.50mm
- Cutting Direction: Right Hand
- Shank Dia.: 16.00mm
- Depth x Dia. Ratio: 3xD
- ISO Number: B3213.DF.17,5.Z01.52R
- Shank Type - Machining: Combi-Shank
- Standards: DIN 1835 B and DIN 6535 HE Shank
- Overall Length: 117.00mm
- Max. Drilling Depth: 53.00mm
- ANSI Code: B3213.DF.17,5.Z01.52R
- Toolholder Style: B3213
- Flute Length: 65.00mm
- Shank Length: 48.00mm
- Country of Origin (subject to change): China
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 17.50mm, 3xD, Max. Drilling Depth 53.00mm
Reviews of Walter #B3213.DF.17,5.Z01.52R
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER Replaceable tip Point drills, D4140.07-20.00F19-E, 7 xDc, Coolant sty D4140.07-20.00F19-E
- WALTER Walter - Xtra-tec indexable Drill-3*Dc B4213.N8.070.Z1.210R-6
- WALTER Replaceable tip Point drills, D4140.05-16.00F19-C, 5 xDc, Coolant sty D4140.05-16.00F19-C
- WALTER Walter - Drill with Symmetric Inserts D4140-05-12.00A16-A
- WALTER Replaceable tip Point drills, D4140.07-22.00F26-F, 7 xDc, Coolant sty D4140.07-22.00F26-F
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-37. D4140.07-37.00F38-P
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-07-2 D4140-07-20.00A20-E
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-07-1 D4140-07-16.00A20-C
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-2 D4140-05-29.00A32-J
- TUNGALOY Inserted Solid Drill Head, DMC0496 A, PK2 6758160
- WALTER Walter - Stardrill-4*Dc B3214.DF.12,0.Z01.48R
- Walter Indexable Tools