Walter
Walter - Stardrill-3*Dc
Mfr # B3213.U3F.0115.Z01.35R
Zoro # G2936354
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Drill Dia. 29/64"
- Max. Drilling Depth 1.3590"
- ISO Number B3213.U3F.0115.Z01.35R
- Depth x Dia. Ratio 3xD
- Toolholder Style B3213
Explore More Products
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. D4140.07-18.00A19-D
- WALTER Replaceable tip Point drills, D4140-03-16.00F20-C, 3 xDc, Coolant sty D4140-03-16.00F20-C
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st D4140-10-18.00F20-D
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-1 D4140-05-18.00A20-D
- WALTER High Performance Indexable Drills D4120.04-23.80F31-P43
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-28. D4140.07-28.00A31-J
- WALTER Replaceable tip Point drills, D4140-05-25.00F25-G, 5 xDc, Coolant styl D4140-05-25.00F25-G
- WALTER Walter - Drill with Symmetric Inserts D4140.05-15.00A15-B
- KYOCERA Indexable Insert Drill, S25DRV210M306, 21.00mm Drill Dia, 3xD S25DRV210M306
- SOWA INDEXABLE CUTTING TOOLS MXA4027300 MX Holder For VMD Max Drill 156192
- KYOCERA Indexable Insert Drill, S100DRV0875406, 0.8750" Drill Dia, 4xD S100DRV0875406
- Walter Indexable Tools