Walter
Walter - Stardrill-3*Dc
- Zoro #: G2933676
- Mfr #: B3213.U3F.0139.Z01.42R
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Indexable Drill Bit for General Drilling
- Max. Drill Dia.: 35/64"
- Shank Dia.: 3/4"
- Shank Length: 1.9690"
- Max. Drilling Depth: 1.6410"
- Toolholder Style: B3213
- ANSI Code: B3213.U3F.0139.Z01.42R
- ISO Number: B3213.U3F.0139.Z01.42R
$535.84
Subtotal: $535.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter #B3213.U3F.0139.Z01.42R Specifications
- Zoro #: G2933676
- Mfr #: B3213.U3F.0139.Z01.42R
- Item: Indexable Drill Bit for General Drilling
- Max. Drill Dia.: 35/64"
- Shank Dia.: 3/4"
- Shank Length: 1.9690"
- Max. Drilling Depth: 1.6410"
- Toolholder Style: B3213
- ANSI Code: B3213.U3F.0139.Z01.42R
- ISO Number: B3213.U3F.0139.Z01.42R
- Depth x Dia. Ratio: 3xD
- Overall Length: 4.1580"
- Flute Length: 2.0870"
- Cutting Direction: Right Hand
- Country of Origin (subject to change): China
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 35/64 In., 3xD, Max. Drilling Depth 1.6410 In.
Reviews of Walter #B3213.U3F.0139.Z01.42R
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER Replaceable tip Point drills, D4140.07-20.00F19-E, 7 xDc, Coolant sty D4140.07-20.00F19-E
- WALTER Walter - Stardrill-3*Dc B3213.DF.15,0.Z01.45R
- WALTER Metric Indexable insert drill 49 mm diameter 3 xDc 40 mm shank B4213.F40.49.Z1.147R-7
- WALTER Walter - Stardrill-3*Dc B3213.U3F.0131.Z01.39R
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-36. D4140.07-36.00F38-P
- WALTER Walter - Stardrill-2*Dc B3212.DF.11,0.Z01.22R
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-07-2 D4140-07-25.00A25-G
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-07-1 D4140-07-19.00A20-D
- WALTER Replaceable tip Point drills, D4140-07-23.00F25-F, 7 xDc, Coolant styl D4140-07-23.00F25-F
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.03-20. D4140.03-20.00A19-E
- TUNGALOY Inserted Solid Drill Head, DMP182 AH, PK2 6863097
- Walter Indexable Insert Drills