Walter

Walter - Stardrill-3*Dc

Hover or click to zoom Tap to zoom
Key Features
  • Item: Indexable Drill Bit for General Drilling
  • ANSI Code: B3213.U3F.0147.Z01.44R
  • Flute Length: 2.1650"
  • Toolholder Style: B3213
  • ISO Number: B3213.U3F.0147.Z01.44R
  • Shank Length: 1.9690"
  • Max. Drill Dia.: 37/64"
  • Max. Drilling Depth: 1-47/64"
See full product details
$569.07
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Flute Length 2.1650"
Shank Length 1.9690"
Max. Drill Dia. 37/64"
Max. Drilling Depth 1-47/64"
Shank Dia. 3/4"
Depth x Dia. Ratio 3xD
Overall Length 4.2810"

Details

Item Indexable Drill Bit for General Drilling
ANSI Code B3213.U3F.0147.Z01.44R
Toolholder Style B3213
ISO Number B3213.U3F.0147.Z01.44R
Cutting Direction Right Hand

Description

Indexable Drill Bit for General Drilling, Max. Drill Dia. 37/64 In., 3xD, Max. Drilling Depth 1-47/64 In.

    Reviews of Walter #B3213.U3F.0147.Z01.44R