Walter
Walter - Stardrill-4*Dc
- Zoro #: G2916088
- Mfr #: B3214.DF.16,5.Z01.66R
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Indexable Drill Bit for General Drilling
- ISO Number: B3214.DF.16,5.Z01.66R
- Toolholder Style: B3214
- Flute Length: 79.00mm
- Shank Type - Machining: Combi-Shank
- Max. Drill Dia.: 16.50mm
- Overall Length: 131.00mm
- Standards: DIN 1835 B and DIN 6535 HE Shank
$620.31
Subtotal: $620.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter #B3214.DF.16,5.Z01.66R Specifications
- Zoro #: G2916088
- Mfr #: B3214.DF.16,5.Z01.66R
- Item: Indexable Drill Bit for General Drilling
- ISO Number: B3214.DF.16,5.Z01.66R
- Toolholder Style: B3214
- Flute Length: 79.00mm
- Shank Type - Machining: Combi-Shank
- Max. Drill Dia.: 16.50mm
- Overall Length: 131.00mm
- Standards: DIN 1835 B and DIN 6535 HE Shank
- Shank Length: 48.00mm
- Shank Dia.: 16.00mm
- Max. Drilling Depth: 66.00mm
- ANSI Code: B3214.DF.16,5.Z01.66R
- Depth x Dia. Ratio: 4xD
- Cutting Direction: Right Hand
- Country of Origin (subject to change): China
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 16.50mm, 4xD, Max. Drilling Depth 66.00mm
Reviews of Walter #B3214.DF.16,5.Z01.66R
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER Walter - Stardrill-3*Dc B3213.U3F.0127.Z01.38R
- WALTER Walter - Drill with Symmetric Inserts D4140.07-14.00F15-B
- WALTER Walter - Stardrill-4*Dc B3214.DF.16,0.Z01.64R
- WALTER Walter - Xtra-tec indexable Drill-3*Dc B4213.N8.078.Z1.234R-6
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-24. D4140.07-24.00A26-G
- WALTER Replaceable tip Point drills, D4140.07-29.00F31-J, 7 xDc, Coolant sty D4140.07-29.00F31-J
- WALTER Replaceable tip Point drills, D4140-05-27.00F25-H, 5 xDc, Coolant styl D4140-05-27.00F25-H
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-03-3 D4140-03-35.00F40-N
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-01-1 D4140-01-16.00T18-C
- TUNGALOY Indexable Drill Body, MCTR14.50XM25-25 4806395
- TUNGALOY Indexable Drill Body, TDx220F25-3 6718364
- Walter Indexable Insert Drills