Walter
Walter - Stardrill-4*Dc
- Zoro #: G2914399
- Mfr #: B3214.DF.17,5.Z01.70R
Hover or click to zoom Tap to zoom
Key Features
- Item: Indexable Drill Bit for General Drilling
- Shank Length: 48.00mm
- Depth x Dia. Ratio: 4xD
- ISO Number: B3214.DF.17,5.Z01.70R
- Max. Drilling Depth: 70.00mm
- Shank Type - Machining: Combi-Shank
- Overall Length: 134.00mm
- Max. Drill Dia.: 17.50mm
$620.31
Subtotal: $620.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter #B3214.DF.17,5.Z01.70R Specifications
- Zoro #: G2914399
- Mfr #: B3214.DF.17,5.Z01.70R
- Item: Indexable Drill Bit for General Drilling
- Shank Length: 48.00mm
- Depth x Dia. Ratio: 4xD
- ISO Number: B3214.DF.17,5.Z01.70R
- Max. Drilling Depth: 70.00mm
- Shank Type - Machining: Combi-Shank
- Overall Length: 134.00mm
- Max. Drill Dia.: 17.50mm
- Cutting Direction: Right Hand
- Flute Length: 82.00mm
- Toolholder Style: B3214
- Standards: DIN 1835 B and DIN 6535 HE Shank
- ANSI Code: B3214.DF.17,5.Z01.70R
- Shank Dia.: 16.00mm
- Country of Origin (subject to change): China
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 17.50mm, 4xD, Max. Drilling Depth 70.00mm
Reviews of Walter #B3214.DF.17,5.Z01.70R
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.05-22. D4140.05-22.00A26-F
- WALTER Walter - Stardrill-3*Dc B3213.DF.12,0.Z01.36R
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.03-20. D4140.03-20.00A19-E
- WALTER Replaceable tip Point drills, D4140.05-21.00F19-E, 5 xDc, Coolant sty D4140.05-21.00F19-E
- WALTER Walter - Stardrill-3*Dc B3213.DF.13,0.Z01.39R
- WALTER Walter - Stardrill-3*Dc B3213.U3F.0147.Z01.44R
- WALTER High Performance Indexable Drills, unit: metric, Lc:Dc ratio: 7, Coola D4140-07-37.00F40-P
- WALTER Replaceable tip Point drills, D4140-07-27.00F25-H, 7 xDc, Coolant styl D4140-07-27.00F25-H
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-2 D4140-05-29.00A32-J
- TUNGALOY Indexable Drill Body, TDSU1687F-4 6995793
- KYOCERA S25RPWLNR0632 Right-Hand S25RPWLNR0632
- Walter Indexable Insert Drills