Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3215.F.045.Z01.225R
Zoro #
G2918468
UPC #
-
Country of Origin
China
Dimensions
Max. Drill Dia.
45.00mm
Max. Drilling Depth
225.00mm
Shank Dia.
40.00mm
Overall Length
335.00mm
Depth x Dia. Ratio
5xD
Shank Length
70.00mm
Flute Length
255.00mm
Details
Item
Indexable Drill Bit for General Drilling
ANSI Code
B3215.F.045.Z01.225R
ISO Number
B3215.F.045.Z01.225R
Cutting Direction
Right Hand
Toolholder Style
B3215
Shank Type - Machining
Parallel with Clamping Flat
Description
Metric Indexable insert drill, 45 mm diameter, 5 xDc, 40 mm shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.