This item is Discontinued.

Walter Walter Titex - Solid carbide coolant through drills A3382XPL-3.8

Walter Titex - Solid carbide coolant through drills (Discontinued)

  • Mfr # A3382XPL-3.8
  • Zoro # G8437274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3382XPL-3.8
Zoro #
G8437274
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
3.80 mm
Shank Dia.
6 mm
Overall Length
74.00 mm
Flute Length
36.00 mm
Maximum Drilling Depth
29 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drilling Depth
29.00mm
Shank Length
36 mm
Drill Diameter Tolerance
M7
Drill Point Length
0.692mm
Drill Length Class
Jobber Length

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Point Type
Self-centering
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Application
For Cast Iron, High-Temperature Alloys and Titanium Alloys
Drill Bit Finish
AlCrN
Decimal Equivalent
0.1496
Measurement System
Metric
Flute Type
Spiral
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Standards
DIN 6537
List Number
A3382XPL
Coolant Through
Yes
Grade
K30F
Shank Type - Machining
Straight
Primary Material Application ISO Code
K
Finish - Machining
AlCrN
Material - Machining
Carbide
Primary Material Application
Cast Iron
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Series
X.Treme CI
Secondary Material Application ISO Code
N
Sheeter Drill
No
Material Grade - Machining
K30F
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 3.80 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.1496, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.