This item is Discontinued.

Walter Walter Titex - Solid carbide coolant through pilot chamfering dri K3281TFT-4

Walter Titex - Solid carbide coolant through pilot chamfering dri (Discontinued)

  • Mfr # K3281TFT-4
  • Zoro # G6105032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K3281TFT-4
Zoro #
G6105032
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
4.00 mm
Shank Dia.
6.00 mm
Overall Length
66.00 mm
Flute Length
22.00 mm
Depth:Dia. Ratio
2xD
Depth x Dia. Ratio
1xD
Drilling Depth
10.00mm
Shank Length
36 mm
Drill Diameter Tolerance
P7
Drill Length Class
Jobber Length
Drill Point Length
0.021 in

Details

Drill Bit Grouping
Drill Bit
Item
Step Chamfer Drill Bit
Drill Bit Point Angle
150 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1575
Drill Bit Finish
TiNAl
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Pieces
1
List Number
K3281
Point Type
Self-centering
Coolant Through
Yes
Grade
K30F
Standards
DIN 6535
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P, S
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiNAl
Series
X.treme Pilot Step 90
Sheeter Drill
No
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, O
Chamfer Angle
90 Degrees
Secondary Material Application
Composite, Hardened Steel
Material Grade - Machining
K30F
Point type
Self-centering

Description

Step Chamfer Drill Bit, Drill Bit Size 4.00 mm, Drill Bit Point Angle 150 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1575, Measurement System Metric, Flute Length 22.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.