Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A3367-9.55
Zoro #
G8065854
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
103.00 mm
Drill Bit Size
9.55 mm
Shank Dia.
10.00 mm
Flute Length
61.00 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
5xD
Shank Length
40.00 mm
Drilling Depth
49.00mm
Maximum Drilling Depth
61.00 mm
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
130 Degrees
Grade
A
Coolant Through
No
Drill Bit Grouping
Drill Bit
Application
For Cast Iron and Aluminum
Material
Carbide
Drill Bit Material
Carbide
Decimal Equivalent
0.3760
List Number
A3367
Drill Bit Finish
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Self-Centering Point
Description
Jobber Drill Bit, Drill Bit Size 9.55 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.3760, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.