Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A3967-13.1
Zoro #
G8348286
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
124.00 mm
Drill Bit Size
13.10mm
Shank Dia.
14.00 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Flute Length
77.00 mm
Depth x Dia. Ratio
5xD
Shank Length
45.00 mm
Drilling Depth
60.00mm
Maximum Drilling Depth
77.00 mm
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
130 Degrees
Application
For Cast Iron and Aluminum
Grade
A
Material
Carbide
Drill Bit Material
Carbide
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5157
Coolant Through
No
Drill Bit Finish
Bright (Uncoated)
List Number
A3967
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Self-Centering Point
Description
Jobber Drill Bit, Drill Bit Size 13.10mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.5157, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.