This item is Discontinued.

Walter Walter Titex - Solid carbide maximiza A3967-5.55

Walter Titex - Solid carbide maximiza (Discontinued)

  • Mfr # A3967-5.55
  • Zoro # G8247714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3967-5.55
Zoro #
G8247714
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
82.00 mm
Drill Bit Size
5.55 mm
Shank Dia.
6.00 mm
Drill Bit Dimension Type
Metric
Flute Length
44.00 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
36.00 mm
Drilling Depth
35.00mm
Maximum Drilling Depth
44.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
130 Degrees
Decimal Equivalent
0.2185
Application
For Cast Iron and Aluminum
Drill Bit Material
Carbide
Material
Carbide
Drill Bit Grouping
Drill Bit
Grade
A
Coolant Through
No
Drill Bit Finish
Bright (Uncoated)
List Number
A3967
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Self-Centering Point

Description

Jobber Drill Bit, Drill Bit Size 5.55 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.2185, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.