Walter Titex - Solid carbide twist drill, Jobber Drill, 7.90mm, Carbide, DC150-05-07.900A1-WJ30RE

  • Mfr # DC150-05-07.900A1-WJ30RE

  • Zoro # G0111301


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Type
Spiral
Overall Length
91.00 mm
Drill Bit Material
Solid Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-05-07.900A1-WJ30RE
Zoro #
G0111301
UPC #
-
Country of Origin
China

Dimensions

Overall Length
91.00 mm
Depth:Dia. Ratio
5xD
Shank Dia.
8 mm
Drill Bit Size
7.90 mm
Flute Length
53.00 mm
Shank Length
36 mm
Drill Point Length
1.44mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
43 mm

Details

Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Decimal Equivalent
0.3110
List Number
DC150-05
Shank Type
Type-Round with Flats
Drill Bit Grouping
Drill Bit
Grade
WJ30RE
Item
Jobber Length Drill Bit
Standards
DIN 6537 L
Finish
TiNAl
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Primary Material Application ISO Code
K, N, P, S
Series
Perform
Aircraft Drill
Yes
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size 7.9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3110, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.