Walter
Walter - Tool Holders / Adaptors General
- Zoro #: G2951106
- Mfr #: A2120-DO-25N-072-P
Hover or click to zoom Tap to zoom
Key Features
- Item: Tool Post Holder
- For Shank Height: 25 mm
- Features: DO Non-Driven Turret Interface Size DO-A
$1,221.30
Subtotal: $1,221.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter #A2120-DO-25N-072-P Specifications
- Zoro #: G2951106
- Mfr #: A2120-DO-25N-072-P
- Item: Tool Post Holder
- For Shank Height: 25 mm
- Features: DO Non-Driven Turret Interface Size DO-A
- Country of Origin (subject to change): Germany
Description
Tool Post Holder, For Shank Height 25 mm
Reviews of Walter #A2120-DO-25N-072-P
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER Indexable Grooving Blades Grooving module – Radial grooving, MSS-E20R1 MSS-E20R12-GX16-1
- WALTER Indexable Grooving Blades Grooving module – Radial grooving, MSS-E16L0 MSS-E16L07-GX09-2
- WALTER Walter - Tool Holders / Adaptors General A2110-DO-32R-058-P
- WALTER Walter - Tool Holders / Adaptors General A2121-V30-20L-070-P
- WALTER Shank tool - Grooving XLDEL1010K-GX16-0C XLDEL1010K-GX16-0C
- WALTER Grooving blades / Grooving modules MSS-E25R03-GX16-2 MSS-E25R03-GX16-2
- HAIMER Shrink Fit Holder, 8mm Hole Dia., SK50 50.476.08.8
- KYOCERA Indexable Turning Toolholder STGPR1010F11
- HAIMER Power Shrink Chuck, 8mm Hole Dia., CAT50 50.840.06.3
- KYOCERA Indexable Turning Toolholder SVVBN1010F11
- LYNDEX-NIKKEN Boring Hd Holder, CAT50, 1-1/2in-18 Chuck C50BH-1500-1.75
- Walter Indexable Tools