Walter

Walter - Xtra-tec indexable Drill-3*Dc

Walter Walter - Xtra-tec indexable Drill-3*Dc B4213.N8.070.Z1.210R-6
Hover or click to zoom Tap to zoom
  • Item: Indexable Drill Bit for General Drilling
  • Max. Drill Dia.: 70.00mm
  • Max. Drilling Depth: 210.00mm
  • Shank Type - Machining: NCT
  • Flute Length: 239.00mm
  • Overall Length: 278.00mm
  • ISO Number: B4213.N8.070.Z1.210R-6
  • Cutting Direction: Right Hand
See full product details
$1,872.94

Subtotal: $1,872.94

Walter #B4213.N8.070.Z1.210R-6 Specifications

  • Item: Indexable Drill Bit for General Drilling
  • Max. Drill Dia.: 70.00mm
  • Max. Drilling Depth: 210.00mm
  • Shank Type - Machining: NCT
  • Flute Length: 239.00mm
  • Overall Length: 278.00mm
  • ISO Number: B4213.N8.070.Z1.210R-6
  • Cutting Direction: Right Hand
  • ANSI Code: B4213.N8.070.Z1.210R-6
  • Toolholder Style: B4213
  • Depth x Dia. Ratio: 3xD
  • Shank Dia.: 80.00mm
  • Country of Origin (subject to change): Germany

Description

Xtra-Tec Indexable Drill

Reviews of Walter #B4213.N8.070.Z1.210R-6

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.