
By Miranda Lambert 11 Inch Cast Iron Pre-Seasoned Square Grill Pan in Bronze
Mfr # 139783.01R
Zoro # G921738423
product price:Â $43.85
/eaKey Features
Color
Bronze
Overall Height (In.)
2 in
Overall Length (In.)
17.1 in
Overall Width (In.)
11 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
139783.01R
Zoro #
G921738423
UPC #
085081608451
Country of Origin
China
Dimensions
Overall Height (In.)
2 in
Overall Length (In.)
17.1 in
Overall Width (In.)
11 in
Details
Color
Bronze
Item
Grill Pan
Material
Cast Iron
Description
The Wanda June 11-inch Pre-seasoned Cast Iron Grill Pan is a hardworking piece of cookware constructed for adventurous cooks at home. Cast iron promotes unparalleled heat distribution and retention to cook meals without hot spots. The nonstick interior features grooves to create grill marks on patties, steaks, vegetables, and more. Each sturdy handle offers a supported grip to directly serve to the table with ease and confidence. Safe to use on all cooktops and in the oven, the pan achieves the perfect sear and provides versatility to saute, fry, broil, and more. Hand wash only. The Wanda June Home by Miranda Lambert is a showcase of kitchen, bar, home decor, and tabletop pieces to turn any house into a home. Miranda's mom Beverly June Lambert, and her grandma Wanda Louise Coker taught her everything she knows about entertaining and welcoming guests. From three generations of warm, southern hospitality, Wanda June is a brand inspired by memories. Let's make some today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.