12 Ounce Thermal Wine Tumbler with Lid in Gold

  • Mfr # 131019.01

  • Zoro # G421736523


product price:  $29.25
/ea

Key Features

Color
Gold
Height
4-1/2 in
Width
3 in
Material
Stainless Steel
Length
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
131019.01
Zoro #
G421736523
UPC #
085081542007
Country of Origin
China

Dimensions

Height
4-1/2 in
Width
3 in
Length
3.25 in

Details

Item
Thermal Wine Tumbler
Color
Gold
Material
Stainless Steel

Description

Enjoy your rich tasting wine everywhere you go with the WAO Thermal Wine Tumbler with Lid in Gold. Featuring an acrylic lid for easy sipping and securely sealing your beverage. Double insulated for temperature regulation as you go. Perfect for hot or cold beverages. 4.5 Inch tall makes it easy to store with a 12oz capacity. Stainless Steel inner wall for added durability.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.