KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bar Blender, 44 Oz, Toggle Switches

WARING COMMERCIAL| Zoro #: G1374405| Mfr #: BB180

$115.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Capacity: 44 oz.
Voltage: 120
Standards: cETLus, NSF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1374405 Mfr #: BB180
Capacity: 44 oz.Voltage: 120
Standards: cETLus, NSFAmps: 3
HP: 3/4Depth: 9 5/8"
Height: 13 5/8"Item: Bar Blender
Includes: BPA-Free Copolyester ContainerSpecial Features: Toggle Switches
Width: 7 3/4"Material: Die-Cast Base, BPA-Free Copolyester Container
Type: CommercialNumber of Speeds: 2
Hz: 60RPM High: 18,000
Color: BlackWatts: 500
Country of Origin (subject to change): United States

Description

Bar Blender, Commercial, Capacity 44 Oz, HP 3/4, Voltage 120, RPM High 18000, Hz 60, Amps 3, Watts 500, Depth 9 5/8 In., Width 7 3/4 In., Height 13 5/8 In., Material Die-Cast Base, BPA-Free Copolyester Container, Color Black, Number of Speeds 2, Special Features Toggle Switches, Standards cETLus, NSF, Includes BPA-Free Copolyester Container

Reviews