Bar Blender, 48 Oz, Black

WARING COMMERCIAL |Zoro #: G0630357|Mfr #: BB150

$79.52 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0630357 Mfr #: BB150
Hz: 60Voltage: 120
Material: Die-Cast Base, BPA-Free Copolyester ContainerIncludes: BPA-Free Copolyester Container with Removable Blade Assembly
Number of Speeds: 2Item: Bar Blender
HP: 1/2Amps: 3
Height: 16 1/2"Standards: cETLus, NSF
Depth: 7"Watts: 500
Color: BlackRPM High: 16, 000
Capacity: 48 oz.Width: 8"
Type: CommercialCountry of Origin (subject to change): United States

Product Description

Bar Blender, Commercial, Capacity 48 Oz, HP 1/2, Voltage 120, RPM High 16000, Hz 60, Amps 3, Watts 500, Depth 7 In., Width 8 In., Height 16 1/2 In., Material Die-Cast Base, BPA-Free Copolyester Container, Color Black, Number of Speeds 2, Standards cETLus, NSF, Includes BPA-Free Copolyester Container with Removable Blade Assembly

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.