Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blender, HP 3/4, Capacity 42 oz., 560W, 120V

  • Zoro #: G0200176
  • Mfr #: BB155
$245.29
  • Capacity: 42 oz.
  • Item: Blender
  • Hz: 60
See full product details
This item ships free.

Waring Commercial #BB155 Specifications

  • Zoro #: G0200176
  • Mfr #: BB155
Capacity: 42 oz. Item: Blender
Hz: 60 HP: 3/4
Number of Speeds: 2 Type: Heavy-Duty
Watts: 560 Voltage: 120
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Blender, Heavy-Duty, Capacity 42 oz., HP 3/4, Voltage 120, Hz 60, Watts 560, Number of Speeds 2

Reviews of Waring Commercial #BB155