SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drink Mixer, Countertop, Triple Head

WARING COMMERCIAL| Zoro #: G1780983| Mfr #: DMC201DCA

$642.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Speeds: 2Special Features: Heavy Stainless Steel Splash PanelColor: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1780983 Mfr #: DMC201DCA
Number of Speeds: 2Special Features: Heavy Stainless Steel Splash Panel
Color: SilverHz: 60
Watts: 1200Type: High Performance, Triple Head, Countertop Design
Height: 19-1/2"Width: 14-1/2"
Includes: 2 Agitators, Two Speed MotorsHP: 1
Material: Die-Cast Metal, Stainless Steel Splash PanelStandards: cETLus, NSF
Voltage: 120Depth: 8"
Amps: 3.8RPM High: 24,000
Item: Drink MixerCountry of Origin (subject to change): Taiwan, Province of China

Description

Drink Mixer, High Performance, Triple Head, Countertop Design, HP 1, Voltage 120, RPM High 24,000, Hz 60, Amps 3.8, Watts 1200, Depth 8 In., Width 14-1/2 In., Height 19-1/2 In., Material Die-Cast Metal, Stainless Steel Splash Panel, Color Silver, Number of Speeds 2, Special Features Heavy Stainless Steel Splash Panel, Standards cETLus, NSF, Includes 2 Agitators, Two Speed Motors

Reviews