KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drink Mixer, Single Head, Silver

WARING COMMERCIAL| Zoro #: G0803397| Mfr #: WDM120

$305.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Single Head
Standards: cETLus, NSF
Material: Die-Cast Metal, Stainless Steel Splash Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0803397 Mfr #: WDM120
Type: Single HeadStandards: cETLus, NSF
Material: Die-Cast Metal, Stainless Steel Splash PanelWidth: 7"
RPM High: 25000Number of Speeds: 3
Hz: 60Includes: Shaft, 2 Agitators, Two Speed Motors
Height: 20"Depth: 11"
Amps: 1.5Watts: 138
Color: SilverVoltage: 120
HP: 1Special Features: Automatic Start/Stop
Country of Origin (subject to change): Taiwan, Province of China

Description

Drink Mixer, Single Head, HP 1, Voltage 120, RPM High 14000, Hz 60, Amps 1.5, Watts 1200, Depth 8 In., Width 7 In., Height 19 In., Material Die-Cast Metal, Stainless Steel Splash Panel, Color Silver, Number of Speeds 3, Special Features Automatic Start/Stop, Standards US, NSF, CUL, Includes Shaft, 2 Agitators, Two Speed Motors

Reviews