HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Stand Mixer, 7 Qt

WARING COMMERCIAL| Zoro #: G0599785| Mfr #: WSM7Q

$710.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120
Overall Height: 15"
Includes: Stainless Steel Bowl,Whisk, Mixing Paddle, Dough Hook & Splash Guard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0599785 Mfr #: WSM7Q
Voltage: 120Overall Height: 15"
Includes: Stainless Steel Bowl,Whisk, Mixing Paddle, Dough Hook & Splash GuardHP: 1
Speeds: 12Overall Length: 16"
Item: Stand MixerOverall Width: 12"
Capacity: 7 Qt.Country of Origin (subject to change): China

Description

Stand Mixer, 7 qt., 12 Speeds, Overall Length 16 In., Overall Width 12 In., Overall Height 15 In., 1 HP, Voltage 120, Includes Stainless Steel Bowl,Whisk, Mixing Paddle, Dough Hook & Splash Guard

Reviews