Skip to Main Content
customer-service Help
Warn

Electric Winch, 12VDC, 8000 lb. Load Cap., Motor HP: 4.9

Warn Electric Winch,  12VDC,  8000 lb. Load Cap.,  Motor HP: 4.9 103251
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$723.34
  • Promotion Restriction: Not eligible for promotion
  • Electric Winch Item: Electric Winch
  • Winch Type: Lifting
See full product details
This item ships free.
Total: $723.34

Warn #103251 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Electric Winch Item: Electric Winch
  • Winch Type: Lifting
  • Voltage Rating: 12V DC
  • 1st Layer Load Capacity: 8,000 lb
  • Motor HP: 4.9 hp
  • 1st Layer Line Speed: 24.0 fpm
  • Rope Material: Synthetic
  • Full Load Amps: 298 A
  • Winch Gear Type: 3-Stage Planetary
  • Winch Gear Ratio: 218:1
  • No Load Line Speed: 24.0 fpm
  • Mechanical Brake: Yes
  • Series: VR EVO 8-S
  • Included Rope Length: 90 ft
  • Control Pendant Cord Length: 11 ft 1/2 in
  • Overall Length: 21 in
  • Item: Electric Winch
  • Clutch Release: Yes
  • Overall Height: 10 7/64 in
  • Manufacturers Warranty Length: 7 yr Electric, Limited Lifetime Mechanical
  • Overall Width: 6 19/64 in
  • Pulley Block: No
  • Included Rope Dia.: 3/8 in
  • Free Spooling Clutch Type: Lever
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Electric Winch, Voltage Rating 12V DC, Motor HP 4.9 hp, Winch Gear Type 3-Stage Planetary, 1st Layer Load Capacity 8,000 lb, Full Load Amps 298 A, Clutch Release Yes, Free Spooling Clutch Type Lever, Pulley Block No, Included Rope Dia. 3/8 in, Included Rope Length 90 ft, Mechanical Brake Yes, Overall Length 21 in, Overall Width 6 19/64 in, Overall Height 10 7/64 in, Series VR EVO 8-S, No Load Line Speed 24.0 fpm, Winch Gear Ratio 218:1, 1st Layer Line Speed 24.0 fpm, Rope Material Synthetic

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Warn #103251