Warner Linear
B-Track Linear Actuator, 12VDC, 600 lb., 4 In
Mfr # K2G10-12V-BR-04
Zoro # G4455787
Free Shipping & Returns
$732.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 600 lb
- Stroke Length 4 in
- Speed @ Rated Load 60 in/min
- Duty Cycle 50 %
- Voltage 12V DC
Explore More Products
- WARNER LINEAR Linear Actuator, 115VAC, 2200 lb., 8 In K2XG20-115V-08
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 600 lb., 18 In K2G10-115V-BR-18
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 2200 lb., 18 In K2XG20-115V-18
- WARNER LINEAR Linear Actuator, 115VAC, 600 lb., 12 In K2G10-115V-BR-12
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 6 In K2G10-12V-BR-06
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 2 In M1-D012-0100-A02-LN
- WARNER LINEAR Linear Actuator, 230VAC, 1200 lb., 18 In K2G20-230V-BR-18
- WARNER LINEAR Linear Actuator, 230VAC, 1200 lb., 8 In K2XG10-230V-08
- WARNER LINEAR Linear Actuator, 230VAC, 600 lb., 4 In K2G10-230V-BR-04
- DUFF-NORTON Linear Actuator, 115VAC, 500 lb., 6 In GMPB6905-6
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 8 In K2XG10-12V-08
- Warner Linear Linear Motion