Warner
Scraper, 5", 12" Handle, PK5
- Zoro #: G9071590
- Mfr #: 590
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $38.58
Warner #590 Specifications
- Zoro #: G9071590
- Mfr #: 590
- Blade Width: 5"
- Includes: Handle
- Number of Pieces: 1
- Handle Material: Steel
- Item: Scraper,5",12" Handle
- Country of Origin (subject to change): United States
Description
Scraper,5 In.,12 In. Handle
Reviews of Warner #590
Explore more
- WARNER Broad Knife, Flex, 6", PK5 10326
- WARNER Full Putty Knife, Flex, 6", PK5, Includes: Handle 637
- WARNER Putty Knife, Stiff, 1-1/2", PK5, Blade Material: Carbon Steel 10327
- WARNER Broad Knife, Flex, 5", PK5 90120
- WARNER Glass Scraper, 3-1/2", 10 Card, PK10 100
- WARNER Broad Knife, Flex, 5", PK5, Number of Pieces: 1 620
- ELMERS STNBL WD FLR 1PT P9891
- KRAFT TOOL Blade for Heavy-Duty Scraper, 18" CC208
- BETA TOOLS Spark-Proof Wall Scraper 17170805
- Warner Drywall and Plastering Tools