3/8" Polypropylene Air Double Diaphragm Pump 5 GPM 175F

WARREN-RUPP| Zoro #: G0778443| Mfr #: WR10PP5BPP9.

$266.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Air Inlet Size: 1/4" FNPT
Connection Style: NPT
Max. Flow GPM: 6.8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778443 Mfr #: WR10PP5BPP9.
Air Inlet Size: 1/4" FNPTConnection Style: NPT
Max. Flow GPM: 6.8Valve Type: 10 ft.
Body Material: PolypropyleneOperation Type: Air Operated
Height: 5-23/32"Self-Priming Dry: 8 ft.
Length: 4-3/32"Check Seat Material: PTFE
Diaphragm Material: PTFEManufacturers Warranty Length: 1 yr.
Manifold Connection: MultiportMax. Temp.: 175 Degrees F
Max. Operating Pressure: 100 psiSelf-Priming Wet: 10 ft.
Inlet/Outlet Size: 3/8"Item: Double Diaphragm Pump
Width: 5-21/64"Ball Material: PTFE
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 5 gpm, Max. Temp - Pumps 220 Degrees F, Housing Material - Pumps Polypropylene, Inlet/Outlet Size 3/8 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Diaphragm Material - Pumps PTFE, Agency Compliance CE, EAC, Valve Type 10 ft., Max. Flow GPM 6.8, Max. Operating Pressure 100 psi, Ball Material PTFE, Check Seat Material PTFE, Max. Dia. Solids 0.1 In., Manifold Connection Multiport, Length 4-3/32 In., Width 5-21/64 In.

Reviews