October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

3/8" Polypropylene Air Double Diaphragm Pump 5 GPM 175F

  • Zoro #: G2933086
  • Mfr #: WR10PP6XPP9

$226.26

Details
  • Manufacturers Warranty Length: 1 yr.
  • Item - Air Operated Pumps: Double Diaphragm Pump
  • Length: 4-3/32"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Warren-Rupp #WR10PP6XPP9 Specifications

  • Zoro #: G2933086
  • Mfr #: WR10PP6XPP9
Manufacturers Warranty Length: 1 yr. Item - Air Operated Pumps: Double Diaphragm Pump
Length: 4-3/32" Pump Operation Type: Air Operated
Diaphragm Material - Pumps: Santoprene(R) Max. Flow: 5 gpm
Max. Flow GPM: 5 Height: 5-23/32"
Operation Type: Air Operated Max. Operating Pressure: 100 psi
Ball Material: Santoprene(R) Item: Double Diaphragm Pump
Self-Priming Wet: 10 ft. Housing Material - Pumps: Polypropylene
Agency Compliance: CE, EAC Max. Temp.: 175 Degrees F
Max. Temp - Pumps: 275 Degrees F Diaphragm Material: Santoprene
Width: 5-21/64" Check Seat Material: Santoprene(R)
Body Material: Polypropylene Connection Style: NPT
Air Inlet Size: 1/4" FNPT Manifold Connection: Multiport
Max. Dia. Solids: 0.1" Self-Priming Dry: 8 ft.
Inlet/Outlet Size: 3/8" Valve Type: 10 ft.
Country of Origin (subject to change): United States

Description

High-viscosity liquids have an easier time with transport when using a diaphragm pump. Take a look at the features for Warren-Rupp Double Diaphragm Pump. Body Material: Polypropylene, Length: 4-3/32".

Reviews of Warren-Rupp #WR10PP6XPP9