DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Needle File, Swiss, 6 In. L, 1/8 In. W

WARRENSVILLE| Zoro #: G2236997| Mfr #: 71062

$17.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236997 Mfr #: 71062
Finish: NaturalItem: Needle File
Length: 6"Pattern: Swiss
Application: For Flat SurfacesItem: Needle File
Pattern: SwissCut Type: 2
Edges: SafeWidth: 1/8"
Profile Shape: Narrow RectangularProfile Name: Pillar
Thickness: 5/16"Handle Design: None
Country of Origin (subject to change): Poland

Product Description

Needle File, Swiss Pattern, Profile Shape Narrow Rectangular, Profile Name Pillar, Cut Type 2, Length 6 In., Natural, Width 1/8 In., Thickness 5/16 In., Safe Edges, Handle Design None, For Flat Surfaces

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.