Needle File, Swiss, 6 In. L, 3/16 In. W

WARRENSVILLE| Zoro #: G1204016| Mfr #: 86060

$29.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 6"
Profile Name: Warding
Thickness: 19/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1204016 Mfr #: 86060
Length: 6"Profile Name: Warding
Thickness: 19/64"Application: For Precision Removal of Burrs
Profile Shape: Narrow RectangularWidth: 3/16"
Cut Type: 0Edges: Single Cut
Finish: NaturalItem: Needle File
Pattern: SwissCountry of Origin (subject to change): Poland

Description

Needle File, Swiss Pattern, Profile Shape Narrow Rectangular, Profile Name Warding, Cut Type 0, Length 6 In., Natural, Width 3/16 In., Thickness 19/64 In., Single Cut Edges, For Precision Removal of Burrs

Reviews