Needle File, Swiss, 6 In. L, 3/16 In. W

WARRENSVILLE |Zoro #: G2247813|Mfr #: 86062

$31.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2247813 Mfr #: 86062
Finish: NaturalItem: Needle File
Length: 6"Pattern: Swiss
Application: For Precision Removal of BurrsItem: Needle File
Pattern: SwissCut Type: 2
Edges: Single CutProfile Shape: Narrow Rectangular
Profile Name: WardingThickness: 19/64"
Width: 3/16"Country of Origin (subject to change): Poland

Product Description

Needle File, Swiss Pattern, Profile Shape Narrow Rectangular, Profile Name Warding, Cut Type 2, Length 6 In., Natural, Width 3/16 In., Thickness 19/64 In., Single Cut Edges, For Precision Removal of Burrs

Product Reviews

Save 15% when you sign up for Z-mail.