Needle File, Swiss, 8 In. L, 13/64 In. W

WARRENSVILLE| Zoro #: G1961556| Mfr #: 73080

$23.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1961556 Mfr #: 73080
Finish: NaturalItem: Needle File
Profile Shape: Narrow RectangularProfile Name: Pillar
Length: 8"Edges: Safe
Cut Type: 0Thickness: 19/32"
Application: For Flat SurfacesHandle Design: None
Pattern: SwissWidth: 13/64"
Country of Origin (subject to change): Poland

Product Description

Needle File, Swiss Pattern, Profile Shape Narrow Rectangular, Profile Name Pillar, Cut Type 0, Length 8 In., Natural, Width 13/64 In., Thickness 19/32 In., Safe Edges, Handle Design None, For Flat Surfaces

Product Reviews

Save 15%. Sign up for Z-mail.