Needle File, Swiss, Barrette, 5-1/2 In. L

WARRENSVILLE| Zoro #: G1496564| Mfr #: 82115

$13.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7/64"
Pattern: Swiss
Recommended Handle: Mfr. No. 71032
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1496564 Mfr #: 82115
Width: 7/64"Pattern: Swiss
Recommended Handle: Mfr. No. 71032Length: 5-1/2"
Cut Type: 2Profile Shape: Trapezoidal
Item: Needle FileFinish: Natural
Application: For Removing Burrs from Keyways, Gears and Tight CornersHandle Design: Knurled
Profile Name: BarretteThickness: 1/8"
Edges: SharpCountry of Origin (subject to change): Poland

Description

Needle File, Swiss Pattern, Profile Shape Trapezoidal, Profile Name Barrette, Cut Type 2, Length 5-1/2 In., Natural, Width 7/64 In., Thickness 1/8 In., Sharp Edges, Handle Design Knurled, Recommended Handle Mfr. No. 71032, For Removing Burrs from Keyways, Gears and Tight Corners

Reviews