JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Needle File, Swiss, Double Point Oval

WARRENSVILLE| Zoro #: G1191644| Mfr #: 63080

$35.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1191644 Mfr #: 63080
Finish: NaturalLength: 8"
Profile Name: CrossingEdges: Sharp
Thickness: 5/8"Pattern: Swiss
Profile Shape: Double Point OvalWidth: 3/16"
Cut Type: 0Application: For Enlarging Holes and Shaping Curved Surfaces
Item: Needle FileCountry of Origin (subject to change): Poland

Product Description

Needle File, Swiss Pattern, Profile Shape Double Point Oval, Profile Name Crossing, Cut Type 0, Length 8 In., Natural, Width 3/16 In., Thickness 5/8 In., Sharp Edges, For Enlarging Holes and Shaping Curved Surfaces

Product Reviews

Save 15%. Sign up for Z-mail.