Needle File, Swiss, Double Point Oval

WARRENSVILLE| Zoro #: G1994876| Mfr #: 63082

$32.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/16"
Pattern: Swiss
Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1994876 Mfr #: 63082
Width: 3/16"Pattern: Swiss
Length: 8"Cut Type: 2
Profile Shape: Double Point OvalItem: Needle File
Finish: NaturalEdges: Sharp
Application: For Enlarging Holes and Shaping Curved SurfacesProfile Name: Crossing
Thickness: 5/8"Country of Origin (subject to change): Poland

Description

Needle File, Swiss Pattern, Profile Shape Double Point Oval, Profile Name Crossing, Cut Type 2, Length 8 In., Natural, Width 3/16 In., Thickness 5/8 In., Sharp Edges, For Enlarging Holes and Shaping Curved Surfaces

Reviews