KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Needle File, Swiss, Half Round, 5-1/2 In. L

WARRENSVILLE| Zoro #: G1062381| Mfr #: 80055

$9.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7/64"
Pattern: Swiss
Recommended Handle: Mfr. No. 71032
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1062381 Mfr #: 80055
Width: 7/64"Pattern: Swiss
Recommended Handle: Mfr. No. 71032Length: 5-1/2"
Cut Type: 0Profile Shape: Half Round
Item: Needle FileFinish: Natural
Application: For Enlarging Holes and Shaping Curved SurfacesHandle Design: Knurled
Profile Name: Half RoundThickness: 1/8"
Edges: SharpCountry of Origin (subject to change): Poland

Description

Needle File, Swiss Pattern, Profile Shape Half Round, Profile Name Half Round, Cut Type 0, Length 5-1/2 In., Natural, Width 7/64 In., Thickness 1/8 In., Sharp Edges, Handle Design Knurled, Recommended Handle Mfr. No. 71032, For Enlarging Holes and Shaping Curved Surfaces

Reviews