JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Needle File, Swiss, Knife, 5-1/2 In. L

WARRENSVILLE| Zoro #: G2389807| Mfr #: 80125

$9.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2389807 Mfr #: 80125
Profile Shape: Knife-ShapedFinish: Natural
Edges: SharpRecommended Handle: Mfr. No. 71032
Pattern: SwissItem: Needle File
Handle Design: KnurledProfile Name: Knife
Length: 5-1/2"Thickness: 1/8"
Width: 7/64"Application: For Slots and Wedge Shape Openings
Cut Type: 0Country of Origin (subject to change): Poland

Product Description

Needle File, Swiss Pattern, Profile Shape Knife-Shaped, Profile Name Knife, Cut Type 0, Length 5-1/2 In., Natural, Width 7/64 In., Thickness 1/8 In., Sharp Edges, Handle Design Knurled, Recommended Handle Mfr. No. 71032, For Slots and Wedge Shape Openings

Product Reviews

Save 15%. Sign up for Z-mail.