Needle File, Swiss, Knife-Shaped, 4 In. L

WARRENSVILLE| Zoro #: G0258334| Mfr #: 70040

$13.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0258334 Mfr #: 70040
Finish: NaturalItem: Needle File
Profile Shape: Knife-ShapedProfile Name: Knife
Edges: SharpApplication: For Slots and Wedge Shape Openings
Handle Design: NonePattern: Swiss
Cut Type: 0Thickness: 25/64"
Width: 9/64"Length: 4"
Country of Origin (subject to change): Poland

Product Description

Needle File, Swiss Pattern, Profile Shape Knife-Shaped, Profile Name Knife, Cut Type 0, Length 4 In., Natural, Width 9/64 In., Thickness 25/64 In., Sharp Edges, Handle Design None, For Slots and Wedge Shape Openings

Product Reviews

Save 15%. Sign up for Z-mail.