JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Needle File, Swiss, Knife-Shaped, 4 In. L

WARRENSVILLE| Zoro #: G1849924| Mfr #: 70042

$26.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1849924 Mfr #: 70042
Item: Needle FileApplication: For Slots and Wedge Shape Openings
Finish: NaturalProfile Shape: Knife-Shaped
Pattern: SwissEdges: Sharp
Handle Design: NoneProfile Name: Knife
Cut Type: 2Thickness: 25/64"
Width: 9/64"Length: 4"
Country of Origin (subject to change): Poland

Product Description

Needle File, Swiss Pattern, Profile Shape Knife-Shaped, Profile Name Knife, Cut Type 2, Length 4 In., Natural, Width 9/64 In., Thickness 25/64 In., Sharp Edges, Handle Design None, For Slots and Wedge Shape Openings

Product Reviews

Save 15%. Sign up for Z-mail.