Needle File, Swiss, Knife-Shaped, 8 In. L

WARRENSVILLE| Zoro #: G1929155| Mfr #: 70082

$23.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/4"
Pattern: Swiss
Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929155 Mfr #: 70082
Width: 1/4"Pattern: Swiss
Length: 8"Cut Type: 2
Profile Shape: Knife-ShapedItem: Needle File
Finish: NaturalEdges: Sharp
Application: For Slots and Wedge Shape OpeningsHandle Design: None
Profile Name: KnifeThickness: 25/32"
Country of Origin (subject to change): Poland

Description

Needle File, Swiss Pattern, Profile Shape Knife-Shaped, Profile Name Knife, Cut Type 2, Length 8 In., Natural, Width 1/4 In., Thickness 25/32 In., Sharp Edges, Handle Design None, For Slots and Wedge Shape Openings

Reviews