Needle File, Swiss, Knife-Shaped

WARRENSVILLE |Zoro #: G1186656|Mfr #: 80126

$12.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1186656 Mfr #: 80126
Recommended Handle: Mfr. No. 71032Finish: Natural
Item: Needle FileProfile Shape: Knife-Shaped
Profile Name: KnifeEdges: Sharp
Thickness: 1/8"Application: For Slots and Wedge Shape Openings
Handle Design: KnurledPattern: Swiss
Width: 7/64"Cut Type: 0
Length: 6-1/4"Country of Origin (subject to change): Poland

Product Description

Needle File, Swiss Pattern, Profile Shape Knife-Shaped, Profile Name Knife, Cut Type 0, Length 6-1/4 In., Natural, Width 7/64 In., Thickness 1/8 In., Sharp Edges, Handle Design Knurled, Recommended Handle Mfr. No. 71032, For Slots and Wedge Shape Openings

Product Reviews

Save 15% when you sign up for Z-mail.