Gift buying made easy: Shop Zoro.com Gift Certificates

Needle File, Swiss, Oval, 0, 6-1/4 In. L

WARRENSVILLE| Zoro #: G2295361| Mfr #: 80046

$14.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2295361 Mfr #: 80046
Recommended Handle: Mfr. No. 71032Finish: Natural
Item: Needle FileProfile Shape: Oval
Profile Name: CrochetEdges: Double Cut
Cut Type: 0Thickness: 1/8"
Application: For Slots and Corners Between Flat and Curved SurfacesHandle Design: Knurled
Pattern: SwissWidth: 7/64"
Length: 6-1/4"Country of Origin (subject to change): Unknown

Product Description

Needle File, Swiss Pattern, Profile Shape Oval, Profile Name Crochet, Cut Type 0, Length 6-1/4 In., Natural, Width 7/64 In., Thickness 1/8 In., Double Cut Edges, Handle Design Knurled, Recommended Handle Mfr. No. 71032, For Slots and Corners Between Flat and Curved Surfaces

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.