Needle File, Swiss, Oval, 0, 6 In. L

WARRENSVILLE| Zoro #: G0554452| Mfr #: 62060

$24.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0554452 Mfr #: 62060
Finish: NaturalItem: Needle File
Length: 6"Pattern: Swiss
Application: For Slots and Corners Between Flat and Curved SurfacesItem: Needle File
Pattern: SwissCut Type: 0
Edges: Double CutWidth: 1/8"
Profile Shape: OvalProfile Name: Crochet
Thickness: 31/64"Handle Design: None
Country of Origin (subject to change): Poland

Product Description

Needle File, Swiss Pattern, Profile Shape Oval, Profile Name Crochet, Cut Type 0, Length 6 In., Natural, Width 1/8 In., Thickness 31/64 In., Double Cut Edges, Handle Design None, For Slots and Corners Between Flat and Curved Surfaces

Product Reviews

Save 15%. Sign up for Z-mail.