KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Needle File, Swiss, Oval, 2, 6 In. L

WARRENSVILLE| Zoro #: G2261856| Mfr #: 62062

$25.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/8"
Pattern: Swiss
Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261856 Mfr #: 62062
Width: 1/8"Pattern: Swiss
Length: 6"Cut Type: 2
Profile Shape: OvalItem: Needle File
Finish: NaturalEdges: Double Cut
Application: For Slots and Corners Between Flat and Curved SurfacesHandle Design: None
Profile Name: CrochetThickness: 31/64"
Country of Origin (subject to change): Poland

Description

Needle File, Swiss Pattern, Profile Shape Oval, Profile Name Crochet, Cut Type 2, Length 6 In., Natural, Width 1/8 In., Thickness 31/64 In., Double Cut Edges, Handle Design None, For Slots and Corners Between Flat and Curved Surfaces

Reviews