Needle File, Swiss, Rectangular, 4 In. L

WARRENSVILLE| Zoro #: G0962096| Mfr #: 64042

$15.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0962096 Mfr #: 64042
Finish: NaturalItem: Needle File
Profile Shape: RectangularProfile Name: Equaling
Edges: Single CutApplication: For Slots and Corners
Pattern: SwissCut Type: 2
Thickness: 13/32"Width: 3/16"
Length: 4"Country of Origin (subject to change): Poland

Product Description

Needle File, Swiss Pattern, Profile Shape Rectangular, Profile Name Equaling, Cut Type 2, Length 4 In., Natural, Width 3/16 In., Thickness 13/32 In., Single Cut Edges, For Slots and Corners

Product Reviews

Save 15%. Sign up for Z-mail.