Needle File, Swiss, Rectangular, 4 In. L

WARRENSVILLE| Zoro #: G0538876| Mfr #: 68040

$16.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0538876 Mfr #: 68040
Finish: NaturalItem: Needle File
Profile Shape: RectangularProfile Name: Hand
Length: 4"Edges: (1) Single, (1) Safe
Cut Type: 0Thickness: 17/32"
Application: For Flat SurfacesPattern: Swiss
Width: 7/64"Country of Origin (subject to change): Poland

Product Description

Needle File, Swiss Pattern, Profile Shape Rectangular, Profile Name Hand, Cut Type 0, Length 4 In., Natural, Width 7/64 In., Thickness 17/32 In., (1) Single, (1) Safe Edges, For Flat Surfaces

Product Reviews

Save 15%. Sign up for Z-mail.