Needle File, Swiss, Rectangular, 6 In. L

WARRENSVILLE| Zoro #: G2039554| Mfr #: 64060

$18.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2039554 Mfr #: 64060
Finish: NaturalItem: Needle File
Length: 6"Pattern: Swiss
Application: For Slots and CornersItem: Needle File
Pattern: SwissCut Type: 0
Edges: Single CutThickness: 1/2"
Width: 7/64"Profile Shape: Rectangular
Profile Name: EqualingCountry of Origin (subject to change): Poland

Product Description

Needle File, Swiss Pattern, Profile Shape Rectangular, Profile Name Equaling, Cut Type 0, Length 6 In., Natural, Width 7/64 In., Thickness 1/2 In., Single Cut Edges, For Slots and Corners

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.