JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Needle File, Swiss, Rectangular, 6 In. L

WARRENSVILLE| Zoro #: G2318951| Mfr #: 64061

$20.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2318951 Mfr #: 64061
Finish: NaturalPattern: Swiss
Item: Needle FileLength: 6"
Application: For Slots and CornersItem: Needle File
Pattern: SwissCut Type: 2
Edges: Single CutThickness: 1/2"
Width: 7/64"Profile Shape: Rectangular
Profile Name: EqualingCountry of Origin (subject to change): Poland

Product Description

Needle File, Swiss Pattern, Profile Shape Rectangular, Profile Name Equaling, Cut Type 2, Length 6 In., Natural, Width 7/64 In., Thickness 1/2 In., Single Cut Edges, For Slots and Corners

Product Reviews

Save 15%. Sign up for Z-mail.